Miziya Led Post Light 12W Aluminium 3000K Dark Grey IP65

Miziya Led Post Light 12W Aluminium 3000K Dark Grey IP65

Order Code: ZT3335944S

£279.99 Inc VAT (20%)


Description

Miziya LED Post Light 12W Aluminium 3000K Dark Grey IP65 | Features: Finish: Graphite | IP Rating: IP65 | Height: 60cm | Length: 5cm | Width: 10cm | Lamp Type: Integrated LED | Kelvin: 3000K | Lumens: 960lm | Wattage (max) : 12W

Specifications for Miziya Led Post Light 12W Aluminium 3000K Dark Grey IP65
  • Height
    60cm
  • Length
    5cm
  • Maximum Wattage
    12W
  • IP Rating
    IP65
  • Colour
    Dark Grey
  • Colour Temperature
    3000K
  • Width
    10cm
  • Lumens
    960lm
  • Lamp Type
    Integrated LED
  • Product Type
    Post Light
  • Finish
    Graphite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome