Myos Outdoor LED Spike Spot Light Textured Black

Order Code: ZT4785866S

£179.99 Inc VAT (20%)


Description

Myos Outdoor LED Spike Spotlight Textured Black | Features: Finish: Textured Black | Material: Aluminium Height (cm) : 15.00 | Width (cm) : 11.00 | Diameter (cm) : 4.00 | Lamp Type: INTEGRATED LED | Number of Lights: 1 | IP Rating: IP65 | Kelvin: 3000 | Lumens: 312 | Dimmable: Yes - Control Gear Dependent | Switch: No | Bulb Included: Yes (Integral) | Wattage (max) : 8W LED | Weight (kg) : 0.80

Specifications for Myos Outdoor LED Spike Spot Light Textured Black
  • Height
    15.0cm
  • Diameter
    4.0cm
  • Bulb Included
    Yes (Integral)
  • Lamp Type
    Integrated LED
  • Lumens
    312
  • Weight
    0.8kg
  • Material
    Aluminium
  • Maximum Wattage
    8W LED
  • IP Rating
    IP65
  • Number of Lights
    1
  • Width
    11.0cm
  • Switch
    No
  • Finish
    Textured Black
  • Colour Temperature
    3000
    3000K