Outdoor Led Post (450mm Height) - Dark Grey

Order Code: ZT3309916S

£149.99 Inc VAT (20%)


Description

Outdoor Led Post (450mm Height) - Dark Grey | Features: Finish: Opal White, Dark Grey | Material: Aluminium Metal | IP Rating: IP44 | Max Height (cm) : 45 | Width (cm) : 17 | Length (cm) : 17 | Shade Finish: Opal White | Shade Finish: Dark Grey | Shade Diameter (cm) : 19 | No. of Lights: 0 | Lamp Type: INTEGRATED LED | Dimmable: No | Wattage (max) : 15W | Bulb Included: No | Kelvin: 4000K (Cool White) | Lumens: 577

Specifications for Outdoor Led Post (450mm Height) - Dark Grey
  • Width
    17cm
  • Maximum Wattage
    15W
  • IP Rating
    IP44
  • Max Height
    45cm
  • Colour
    Dark Grey
  • Material
    Aluminium Metal
  • Lumens
    577
  • Finish
    Opal White, Dark Grey
  • Shade Diameter
    19cm
  • Colour Temperature
    4000K (Cool White)
  • Lamp Type
    Integrated LED
  • Dimmable
    No
  • Product Type
    Outdoor LED Post

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome