Put Outdoor LED Wall/Spike Light IP65 12W 4000K Anthracite

Order Code: ZT3593265S

£129.99 Inc VAT (20%)


Description

Put Outdoor LED Wall/Spike Light IP65 12W 4000K Anthracite Descriptio Garden spike, you can install it as a bollard or as an LED Wall Light. Highly water resistant, with an IP65 suitable for installation near water. 12W LED lighting with neutral light. Features Finish: Anthracite Grey Material: Aluminium and glass IP Rating: IP65 Height: 25.9cm Length: 13.5cm Width: 7cm Lamp Type: Integrated LED Dimmable: No Kelvin: 4000K Lumens: 870lm

See full description
Specifications for Put Outdoor LED Wall/Spike Light IP65 12W 4000K Anthracite
  • Lamp Type
    Integrated LED
  • Width
    7cm
  • IP Rating
    IP65
  • Colour Temperature
    4000K
  • Colour
    Anthracite
  • Length
    13.5cm
  • Lumens
    870lm
  • Height
    25.9cm
  • Wattage
    12W
  • Finish
    Anthracite Grey
  • Dimmable
    No
  • Material
    Aluminium and Glass