Saura LED Outdoor Bollard Light Dark Grey, Solar Powered with PIRSensor IP54

Saura LED Outdoor Bollard Light Dark Grey, Solar Powered with PIRSensor IP54

Order Code: ZT3592908S

£229.99 Inc VAT (20%)


Description

Saura LED Outdoor Bollard Light Dark Grey, Solar Powered with PIRSensor IP54 Descriptio The fitting is full of many interesting and useful features. The fitting is solar powered; the battery charges during the daytime to provide up to three hours of night-time light. The LED light keeps the energy consumption even lower. Furthermore, the PIR sensor makes sure the light is only on when it is needed. Lastly, the fitting is complete with a spike for anchoring into the ground. Class three. Features Finish: Dark Grey Material: Polycarbonate, Aluminium IP Rating: IP54 Height (cm) : 50 Width (cm) : 14 Depth (cm) : 14 Lamp Type: INTEGRATED LED Kelvin: 3000 Lumens: 150 Wattage (max) : 2.2 Weight (kg) : 1.45

See full description
Specifications for Saura LED Outdoor Bollard Light Dark Grey, Solar Powered with PIRSensor IP54
  • Lumens
    150
  • Colour Temperature
    3000
  • Maximum Wattage
    2.2
  • IP Rating
    IP54
  • Height
    50cm
  • Product Type
    Outdoor Bollard Light
  • Material
    Polycarbonate, Aluminium
  • Weight
    1.45kg
  • Finish
    Dark Grey
  • Lamp Type
    Integrated LED
  • Width
    14cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome