Sobek Led Outdoor Spike Light Black IP65

Sobek Led Outdoor Spike Light Black IP65

Order Code: ZT3323058S

£199.99 Inc VAT (20%)
£219.999% off


Description

Sobek LED Outdoor Spike Light Black IP65 | Description: The spike fitting is sure to add a special spark to the outdoor setting. The fitting has a squared head, giving it a neat and modern feel. The black finish allows this light to match many different colour schemes, and remain in the side-lines when not in use. This fitting will add class and style to the outdoor area. With the use of its LED light, the fitting will shine a beam of light while keeping energy consumption down. Class one. Spike included. Includes 2m cable. | Features: Finish: Black, Material: Glass, Die Cast Aluminium, IP Rating: IP65, Height (cm) : 33, Width (cm) : 8, Depth (cm) : 7, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 550, Wattage (max) : 7, Weight (kg) : 0.7

See full description
Specifications for Sobek Led Outdoor Spike Light Black IP65
  • Lamp Type
    Integrated LED
  • Width
    8cm
  • Lumens
    550
  • Material
    Glass, Die Cast Aluminium
  • IP Rating
    IP65
  • Product Type
    Outdoor Spike Light
  • Depth
    7cm
  • Maximum Wattage
    7
  • Height
    33cm
  • Finish
    Black
  • Weight
    0.7kg
  • Colour Temperature
    3000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome