Solar Brick Light 800 lumens/IP65/6w

Solar Brick Light 800 lumens/IP65/6w

Order Code: ZT4953712S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.495%


Description

Luceco Solar Brick Light 800 lumens/IP65/6w Base Colour: Grey Unpacked Depth: 97mm Unpacked Width: 230mm Unpacked Height: 48mm Unpacked Net Weight: 0.57kg

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Solar Brick Light 800 lumens/IP65/6w
  • IP Rating
    IP65
  • Product Type
    Solar Brick Light
  • Wattage
    6w
  • Lumens
    800
  • Depth
    97mm
  • Width
    230mm
  • Height
    48mm
  • Weight
    0.57kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome