Soleil Outdoor Dark Grey Bollard Solar Panel Light IP54

Soleil Outdoor Dark Grey Bollard Solar Panel Light IP54

Order Code: ZT3324839S

£249.99 Inc VAT (20%)


Description

Soleil Outdoor Dark Grey Bollard Solar Panel Light IP54 | Description: The ultimate modern design, both in looks and technology. The fitting is highly effective in shining light in the outdoor area. The LED light shines downwards from the top, where it spreads through the open-faced foot. This fitting is solar-powered, making it echo-friendly and extra durable. The fitting has a 3hr worktime, based on a 7hr charge time. Driver included. | Features: Finish: Dark Grey, IP Rating: IP54, Height (cm) : 51, Length (cm) : 14, Width (cm) : 16.5, No. of Lights: 1, Lamp Type: SOLAR PANEL, Kelvin: 3000, Lumens: 140, Wattage (max) : 2, Weight (kg) : 2.2, Bulb Included: No

See full description
Specifications for Soleil Outdoor Dark Grey Bollard Solar Panel Light IP54
  • IP Rating
    IP54
  • Colour Temperature
    3000
  • Maximum Wattage
    2
  • No. of Lights
    1
  • Lumens
    140
  • Product Type
    Bollard Solar Panel Light
  • Finish
    Dark Grey
  • Bulb Included
    No
  • Lamp Type
    SOLAR PANEL
  • Weight
    2.2kg
  • Height
    51cm
  • Length
    14cm
  • Width
    16.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome