Spike Spot LED Outdoor Spot Light Textured Black IP65

Spike Spot LED Outdoor Spot Light Textured Black IP65

Order Code: ZT4785986S

£169.99 Inc VAT (20%)


Description

Spike Spot LED Outdoor Spotlight Textured Black IP65 | Features: Finish: Textured Black | Material: Aluminium | IP Rating: IP65 | Height: 9.4cm | Width: 7.5cm | Depth: 10.2cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Dimmable: Yes - Phase - Leading & Trailing Edge | Kelvin: 3000K | Lumens: 467lm | Weight: 0.600kg | Wattage (max) : 8.2W

Specifications for Spike Spot LED Outdoor Spot Light Textured Black IP65
  • Weight
    0.6kg
  • Width
    7.5cm
  • IP Rating
    IP65
  • Depth
    10.2cm
  • Colour
    Black
  • Number of Lamps
    1
  • Lumens
    467lm
  • Material
    Aluminium
  • Height
    9.4cm
  • Finish
    Textured Black
  • Colour Temperature
    3000K
  • Maximum Wattage
    8.2W
  • Lamp Type
    Integrated LED
  • Product Type
    LED Outdoor Spot Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome