Tram Led Outdoor Lamp Post Dark Grey IP65

Tram Led Outdoor Lamp Post Dark Grey IP65

Order Code: ZT3322419S

£799.99 Inc VAT (20%)


Description

Tram LED Outdoor Lamp Post Dark Grey IP65 | Description: This modern design outdoor fitting is the ideal choice for enhancing the outdoor area. The collection offers a variety of matching fittings to complete the setting. Bollards, post lamps, wall lights whatever you need is surely available in a pleasant and attractive style. The fitting has the high IP rating of IP65, making it extremely durable against the elements. Class one. | Features: Finish: Dark Grey, Material: Opal Polycarbonate, Aluminium, IP Rating: IP65, Height (cm) : 250, Diameter (cm) : 9.6, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 2700, Wattage (max) : 36, Weight (kg) : 9, Class: 1 (Earthed)

See full description
Specifications for Tram Led Outdoor Lamp Post Dark Grey IP65
  • Weight
    9kg
  • Height
    250cm
  • Finish
    Dark Grey
  • Diameter
    9.6cm
  • IP Rating
    IP65
  • Product Type
    Outdoor Lamp Post
  • Lumens
    2700
  • Maximum Wattage
    36
  • Class
    1 (Earthed)
  • Colour Temperature
    3000
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome