Tsarevo Outdoor Pillar Pedestal Led 7W Graphite

Tsarevo Outdoor Pillar Pedestal Led 7W Graphite

Order Code: ZT3335299S

£199.99 Inc VAT (20%)
£209.994.5% off


Description

Tsarevo Outdoor Pillar Pedestal LED 7W Graphite | Features: Height: 23cm | Length: 18cm | Width: 18cm | Lamp Type: Integrated LED | Kelvin: 3000K | Lumens: 630lm | Wattage (max) : 7W

Specifications for Tsarevo Outdoor Pillar Pedestal Led 7W Graphite
  • Length
    18cm
  • Colour Temperature
    3000K
  • Lumens
    630lm
  • Height
    23cm
  • Lamp Type
    Integrated LED
  • Maximum Wattage
    7W
  • Colour
    Graphite
  • Product Type
    Outdoor Pillar Pedestal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome