Vetovo Outdoor Pillar Pedestal Led 7W Graphite IP54

Order Code: ZT3335416S

£169.99 Inc VAT (20%)
£179.995.5% off


Description

Vetovo Outdoor Pillar Pedestal LED 7W Graphite IP54 | Features: Finish: Graphite | IP Rating: IP54 | Height: 25cm | Length: 7cm | Width: 12cm | Lamp Type: Integrated LED | Kelvin: 3000K | Lumens: 560lm | Wattage (max) : 7W

Specifications for Vetovo Outdoor Pillar Pedestal Led 7W Graphite IP54
  • Lumens
    560lm
  • Length
    7cm
  • Finish
    Graphite
  • Height
    25cm
  • Lamp Type
    Integrated LED
  • Maximum Wattage
    7W
  • Width
    12cm
  • Colour Temperature
    3000K
  • IP Rating
    IP54
  • Product Type
    Outdoor Pillar Pedestal