0
1
2
3

80 x 60cm LED Bathroom Mirror with LED Lights Dimmable Touch Switch Anti-fog

Order Code: ZT4185552S

£79.99 Inc VAT (20%)


Description

Adjustable brightness and three-colour light: Switch between warm white, white and cold white - set the ambience of this bathroom mirror to your choice. LED mirror can be used at different times of the day.Anti-fog function: A very handy feature, glass of this bathroom wall mirror keeps clear in humid environments. You can see yourself easily, without having to wipe.Touch control: Turn this illuminated bathroom mirror on, off, change the colour and brightness - as well as defog. Memory function to save settings.Layered design: Thick glass, anti-cracking film and a silver-coloured layer make this bathroom mirror with led lights a clear and reflective piece. IP44 rated: suitable for humid environments.Dimensions: 80L x 60W x 3Dcm. Mirror needs to be hardwired into electrics to work - PROFESSIONAL INSTALLATION ONLY.

See full description
Specifications for 80 x 60cm LED Bathroom Mirror with LED Lights Dimmable Touch Switch Anti-fog
  • Product Type
    LED Bathroom Mirror
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome