Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
Bulkhead IP65 10 and 15W 1200 and 1800 lm Standard Black Ring
By Collingwood Lighting
Order Code:
ZT5085826S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cabinet-decorative-and-display-lighting/bulkhead-ip65-10-and-15w-1200-and-1800-lm-standard-black-ring/p/ZT5085826S
Add to quotation
View all Cabinet, Decorative & Display Lighting
Description
Head Ip65 10 And 15W 1200 And 1800 Lm Standard Black Ring
Specifications
Specifications for Bulkhead IP65 10 and 15W 1200 and 1800 lm Standard Black Ring
Colour Temperature
3000 - 6500 K
Length
300mm
Width
300mm
Number of Lamps
1