Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
Cabinet Light Undershelf LED 3000/4000K CCT 7W 571mm White
By KSR Lighting
Order Code:
ZT5078599S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cabinet-decorative-and-display-lighting/cabinet-light-undershelf-led-3000-4000k-cct-7w-571mm-white/p/ZT5078599S
Add to quotation
View all Cabinet, Decorative & Display Lighting
Description
KSR Lighting CABINET LIGHT UNDERSHELF LED 3000/4000K CCT 7W 571MM WHI Morini KSRCL196WHT KSR DUPE
Specifications
Specifications for Cabinet Light Undershelf LED 3000/4000K CCT 7W 571mm White
Colour Temperature
3000 - 3000 K
Length
571mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome