Chelsea 1 Light Outdoor Single Post Copper, E27

Order Code: ZT3315275S

£1,999.99 Inc VAT (20%)


Description

Chelsea 1 Light Outdoor Single Post Copper, E27 | Description: The classic style of this lamp post is fabricated by hand from copper and will naturally patina over time. The brackets and post are manufactured in aluminium and powder coated in black supplied with clear polycarbonate lens. Also available in this range; Lantern Head Only, Pedestal Lantern, Lantern Head Only, Pedestal Lantern, Half Lantern, Half Lantern, Chain Lantern, Wall Lantern, Wall Lantern, and Wall Lantern. | Features: Finish: Copper, IP Rating: IP44, Height (cm) : 230-320, Width (cm) : 42, Projection (cm) : 32, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100

See full description
Specifications for Chelsea 1 Light Outdoor Single Post Copper, E27
  • Width
    42cm
  • Wattage
    100
  • IP Rating
    IP44
  • Projection
    32cm
  • Lamp Type
    E27
  • Maximum Wattage
    100W
  • Height
    230-320cm
  • Finish
    Copper
  • Product Type
    Outdoor Single Post Lamp
  • No. of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome