Fabric Wardrobe Portable Fabric Cabinet W/4 Shelves 2 Hanging Rails Light Grey

Order Code: ZT3347397S

£26.99 Inc VAT (20%)


Description

Multi-storage: A wardrobe with four shelves and a two hanging rails. This foldable wardrobe offers plenty of storage and hanging space for clothing, bedding, accessories and more.Temporary wardrobe design: Formed of a metal frame and a fabric cover, this portable closet wardrobe can be set up and taken down easily. Move it around and use wherever you need, anytime.Steel frame: Powder coated for extra strength, the metal forms a tough core for this fabric wardrobe - keeping stable when packed with clothing and more.Fabric cover, with roll-up doors: Panel pieces can be left down or held up - giving you easy access and keeping garments protected whenever needed.Dimensions: 170H x 118W x 49Dcm. Maximum load 70kg. Easy to assemble.

See full description
Specifications for Fabric Wardrobe Portable Fabric Cabinet W/4 Shelves 2 Hanging Rails Light Grey
  • Product Type
    Fabric Wardrobe
  • Colour
    Light Grey
  • Frame Material
    Metal
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome