Know LED Flush Light 18W 4000K Square Grey

Know LED Flush Light 18W 4000K Square Grey

Order Code: ZT3591850S

£79.99 Inc VAT (20%)
£89.9911% off


Description

Know LED Flush Light 18W 4000K Square Grey Descriptio Square surface downlight with integrated 18W LED lighting, with 1440 lumens. Neutral light 4000K. Grey lacquered aluminium structure with acrylic diffuser. Features Material: Aluminium and acrilic IP Rating: IP20 Dimensions: 220x220mm Lamp Type: Integrated LED Dimmable: No Kelvin: 4000K Lumens: 1440lm

Specifications for Know LED Flush Light 18W 4000K Square Grey
  • Colour
    Grey
  • Wattage
    18W
  • Shape
    Square
  • IP Rating
    IP20
  • Colour Temperature
    4000K
  • Dimmable
    No
  • Lumens
    1440Lm
  • Material
    Aluminium and Acrylic
  • Product Type
    Flush Light
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome