Modern Raindrop Crystal Chandelier Pendant Ceiling Light for Restaurant Kitchen

Order Code: ZT3347530S

£75.99 Inc VAT (20%)


Description

Luxurious raindrop chandelier: Beautiful rectangular raindrop design crystal chandelier, sparkles from every angle, this gorgeous pendant ceiling light will be a perfect indoor dcor for kitchen island, dining room, restaurant, hotel, and moreK9 crystal pendants: Fantastic modern chandelier features K9 crystal pendants of 3 layers design, first and third in clear, second in light brown, which is shine and looks like a waterfall shape, amazing light up your house by this contemporary pendant light. Sturdy and safety: Crafted from stainless steel, which ensures high stability and long durability, ceiling-connecting base keeps the bottom in place, allows safe suspension, great for long- term usingEasy to install: Mounting hardware required is included in the package for saving assembly time. APPLICABLE BULB TYPES: LED bulbs, halogen bulbs, etc. Chandelier lighting dimension: Overall Dimension: 82L x 22W x 24Hcm, Fits most bulbs with E14 base (bulb not included)

See full description
Specifications for Modern Raindrop Crystal Chandelier Pendant Ceiling Light for Restaurant Kitchen
  • Product Type
    Chandelier
  • Material
    Stainless Steel
  • Colour
    Transparent
    Light Brown
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome