Samba Cylindrical Pendants White, E27

Order Code: ZT3322086S

£369.99 Inc VAT (20%)


Description

Samba Cylindrical Pendants White, E27 | Features: Material: Steel | Material: Steel, Textile Screen | IP Rating: IP20 | Height (cm) : 500 | Width (cm) : 40 | Length (cm) : 40 | Lamp Type: E27 | Weight (kg) : 1.62 | Bulb Included: No | Wattage (max) : 15W

Specifications for Samba Cylindrical Pendants White, E27
  • Lamp Type
    E27
  • Width
    40cm
  • Product Type
    Pendant Light
  • Colour
    White
  • Bulb Included
    No
  • Weight
    1.62kg
  • Material
    Steel
    Textile Screen
  • Height
    500cm
  • IP Rating
    IP20
  • Wattage
    15W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome