Samson 3 Light Bathroom Ceiling Spotlight Satin Silver IP44, GU10

Order Code: ZT3312929S

£99.99 Inc VAT (20%)


Description

Samson 3 Light Bathroom Ceiling Spotlight Satin Silver IP44, GU10 | Description: This satin silver spotlight on a round plate is the sophisticated addition your bathroom is looking for. The satin silver finish creates a contemporary feel, suitable for complimenting a range of decors. You are able to alter the direction of the light with the adjustable heads. This item has a rating of IP44, meaning that it is fully splash proof and suitable for use in a bathroom setting. offers a choice of fittings, all in more than one finish. Class one. | Features: Finish: Satin Silver, Material: Metal, IP Rating: IP44, Height (cm) : 16, Diameter (cm) : 28, No. of Lights: 3, Lamp Type: GU10 LED, Kelvin: 3000, Lumens: 1050, Wattage (max) : 4

See full description
Specifications for Samson 3 Light Bathroom Ceiling Spotlight Satin Silver IP44, GU10
  • Maximum Wattage
    4
  • Height
    16cm
  • Lumens
    1050
  • Material
    Metal
  • Diameter
    28cm
  • Finish
    Satin Silver
  • Colour Temperature
    3000
    3000K
  • Number of Lights
    3
  • Lamp Type
    GU10 LED
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome