Samson 4 Light Bathroom Ceiling Spotlight Bar Antique Brass IP44, GU10

Order Code: ZT3312919S

1400
£119.99 Inc VAT (20%)


Description

Samson 4 Light Bathroom Ceiling Spotlight Bar Antique Brass IP44, GU10 | Description: This antique brass spotlight on a split bar is the sophisticated addition your bathroom is looking for. The antique brass finish creates a slight vintage feel, suitable for complimenting a range of decors. You are able to alter the direction of the light with the adjustable heads. This item has a rating of IP44, meaning that it is fully splash proof and suitable for use in a bathroom setting. offers a choice of fittings, all in more than one finish. Class one. | Features: Finish: Antique Brass, Material: Metal, IP Rating: IP44, Height (cm) : 19.5, Length (cm) : 79, Width (cm) : 13, No. of Lights: 4, Lamp Type: GU10 LED, Kelvin: 3000, Lumens: 1400, Wattage (max) : 4

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome