0
1
2
3

Cable Tidy Base S/A, Pack of 6

Order Code: ZT1027656X

£7.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.090%
5 - 9£6.814%
10 - 19£6.528%
20 - 49£6.2412%
50 +£5.9616%


Description

Save time retrieving dropped cables behind desks with self-adhesive cable tidy bases. Simply peel and stick. Flexible slot can hold cables up to 5mm diameter. Ideal for offices and homes. Base diameter: 27mm. Pack quantity: 6.

Specifications for Cable Tidy Base S/A, Pack of 6
  • To Suit
    5mm
  • Material
    Plastic
  • Pack Quantity
    6
  • Item
    Cable Base
  • Colour
    White
    Black
  • Overall Height
    15mm
  • Number of Channels
    1
  • Diameter
    27mm