Quantity | Price | Discount |
---|---|---|
1 - 4 | £14.99 | 0% |
5 - 9 | £14.39 | 4% |
10 - 19 | £13.79 | 8% |
20 + | £13.19 | 12% |
D-Line Cable Tidy Units are the simplest possible way to take control of your cables, preventing clutter and eliminating trip hazards. The unit features an integral hinged lid with snap latch along its length. With 3 rear cable entry/exit points. Use this product in your home, office. Can be postioned on the floor or on your desk or in any other area where there are a mess of cables. Made from rigid, electrically-safe ABS material, the product will last for longer without deteriorating in quality or breaking.
Cable tidy unit for health and safety
Unit for tidying extension leads and cables
Hides and tidies unsightly clutter
Make surfaces easy to clean
Fully safety tested
Shape: D shape
Material: Electrically-safe ABS Plastic
3 rear cable entry/exit points
Size: 325x125x115mm
Colour: Black