Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
110V 16A 2P+E IP67 Quickwire Industrial Trailing Plug Yellow
By CeeNorm
Order Code:
ZT5100553S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/110v-16a-2p%2Be-ip67-quickwire-industrial-trailing-plug-yellow/p/ZT5100553S
Add to quotation
View all Cable Glands
Description
CeeNorm 110V 16A 2P+E IP67 QUICKWIRE INDUSTRIAL TRAILING PLUG YELLOW All Products 21237
Specifications
Specifications for 110V 16A 2P+E IP67 Quickwire Industrial Trailing Plug Yellow
Material
Plastic
RAL Number
1012
Identification Colour
Yellow
Angle of Plug
Straight
Contact Material
CuZn
Surface Finish
Nickel-plated
Connection System
Screw less terminal
Ingress Protection Rating
IP67
Number of Poles
3
Cable Entry
Swivel
IEC Amperage
16A
Clock Hour Position
4 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome