Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
20mm/M20 Flexible Steel Conduit Gland IP40 Bnp - Fixed
By ABB
Order Code:
ZT5092086S
Qty of 100 for
£799.00
Inc VAT (20%)
£7.99 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
799.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/20mm-m20-flexible-steel-conduit-gland-ip40-bnp-fixed/p/ZT5092086S
Add to quotation
View all Cable Glands
Description
ABB 20MM/M20 FLEXIBLE STEEL CONDUIT GLAND IP40 BNP - FIXED Fittings (29601) S20/M20/A
Specifications
Specifications for 20mm/M20 Flexible Steel Conduit Gland IP40 Bnp - Fixed
Thread Pitch
1.5mm
Thread Type
Metric
Surface Protection
Nickel-plated
Thread Connection
External thread
Inner Diameter
15.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome