Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
25mm/M25 Flexible Steel Conduit Gland Swivel Type
By ABB
Order Code:
ZT5092087S
£13.99
each
Inc VAT (20%)
£1,399.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
1399.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/25mm-m25-flexible-steel-conduit-gland-swivel-type/p/ZT5092087S
Add to quotation
View all Cable Glands
Description
ABB 25MM/M25 FLEXIBLE STEEL CONDUIT GLAND SWIVEL TYPE Fittings (29601) S25/M25/B
Specifications
Specifications for 25mm/M25 Flexible Steel Conduit Gland Swivel Type
Thread Pitch
1.5mm
Thread Type
Metric
Surface Protection
Nickel-plated
Thread Connection
External thread
Inner Diameter
16.9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome