25mm/M25 Flexible Steel/pvc Covered Conduit Gland - Fixed

Order Code: ZT5092363S

£11.99each Inc VAT (20%)
£1,199.00 minimum order value

Minimum order quantity: 100.

Description

ABB 25MM/M25 FLEXIBLE STEEL/PVC COVERED CONDUIT GLAND - FIXED Fittings Liquid Resistant Systems (29602) SP25/M25/A

Specifications for 25mm/M25 Flexible Steel/pvc Covered Conduit Gland - Fixed
  • Surface Protection
    Nickel-plated
  • Thread Pitch
    1.5mm
  • Thread Type
    Metric
  • Thread Connection
    External thread
  • Inner Diameter
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome