Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
415V 32A 3P+E IP44 Industrial Trailing Plug Gland Type Red
By CeeNorm
Order Code:
ZT5006230S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/415v-32a-3p%2Be-ip44-industrial-trailing-plug-gland-type-red/p/ZT5006230S
Add to quotation
View all Cable Glands
Description
CeeNorm 415V 32A 3P+E IP44 INDUSTRIAL TRAILING PLUG GLAND TYPE RED All Products 21017-TLS
Specifications
Specifications for 415V 32A 3P+E IP44 Industrial Trailing Plug Gland Type Red
RAL Number
3000
Material
Plastic
IEC Amperage
32A
Contact Material
CuZn
Ingress Protection Rating
IP44
Number of Poles
4
Clock Hour Position
6 h
Cable Entry
Swivel
Surface Finish
Untreated
Connection System
Screwed terminal
Identification Colour
Red
Angle of Plug
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome