Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
415V 32A 3P+E IP67 Quickwire Indsutrial Trailing Plug Red
By CeeNorm
Order Code:
ZT5100645S
£71.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/415v-32a-3p%2Be-ip67-quickwire-indsutrial-trailing-plug-red/p/ZT5100645S
Add to quotation
View all Cable Glands
Description
CeeNorm 415V 32A 3P+E IP67 QUICKWIRE INDSUTRIAL TRAILING PLUG RED All Products 21351
Specifications
Specifications for 415V 32A 3P+E IP67 Quickwire Indsutrial Trailing Plug Red
RAL Number
3000
Material
Plastic
Angle of Plug
Straight
IEC Amperage
32A
Contact Material
CuZn
Clock Hour Position
6 h
Ingress Protection Rating
IP67
Number of Poles
4
Surface Finish
Nickel-plated
Connection System
Screw less terminal
Cable Entry
Swivel
Identification Colour
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome