Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
8 Module Single Row Insulated Enclosureoure with Door IP65
By CeeNorm
Order Code:
ZT5074591S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/8-module-single-row-insulated-enclosureoure-with-door-ip65/p/ZT5074591S
Add to quotation
View all Cable Glands
Description
CeeNorm 8 MODULE SINGLE ROW INSULATED ENCLSOURE WITH DOOR IP65 All Products CDN8PT/RR
Specifications
Specifications for 8 Module Single Row Insulated Enclosureoure with Door IP65
Number of rows
1
Colour
Grey
Housing Material
Plastic
Height
231mm
Width
238mm
RAL Number
7035
Depth
118mm
Mounting Method
Surface mounted
Ingress Protection Rating
IP65
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome