Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Blanking Plate 1 Gang 86 x 86mm White
By Legrand
Order Code:
ZT4987021S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 - 99
£2.63
12%
100 +
£2.51
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/blanking-plate-1-gang-86-x-86mm-white/p/ZT4987021S
Add to quotation
View all Cable Glands
Description
Legrand BLANKING PLATE 1 GANG 86X86MM WHITE All Products 730095
Tags:
#BulkDiscount
Specifications
Specifications for Blanking Plate 1 Gang 86 x 86mm White
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome