Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Blanking Plate 2 Gang 86 x 146mm White
By Legrand
Order Code:
ZT4987081S
£5.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.69
0%
5 - 9
£5.41
5%
10 +
£5.12
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.69
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/blanking-plate-2-gang-86-x-146mm-white/p/ZT4987081S
Add to quotation
View all Cable Glands
Description
Legrand BLANKING PLATE 2 GANG 86X146MM WHITE All Products 730096
Tags:
#BulkDiscount
Specifications
Specifications for Blanking Plate 2 Gang 86 x 146mm White
Colour
White
Height
146mm
Surface Protection
Untreated
Material
Plastic
Material Qualifier
Urea formaldehyde
Width
86mm
Depth
7mm
Type of Fastening
Screw mounting
Ingress Protection Rating
IP2X
Surface Finish
Matt
IK Rating
IK01
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome