Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Bracket Lumin Support for 50mm Width 56 x 73 x 69mm Pre-Galvanised
By Legrand
Order Code:
ZT4986278S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/bracket-lumin-support-for-50mm-width-56-x-73-x-69mm-pre-galvanised/p/ZT4986278S
Add to quotation
View all Cable Glands
Description
Legrand BRKT LUMIN SUPPORT FOR 50MM WIDTH 56X73X69MM PREGALV Luminaire Supports CM585180
Specifications
Specifications for Bracket Lumin Support for 50mm Width 56 x 73 x 69mm Pre-Galvanised
Surface Protection
Pre-galvanised
Material
Steel
Model
Horizontal/vertical
Type of Fastening
Screw mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome