Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland 16mm Black Nylon Pack of 10
By Unicrimp
Order Code:
ZT5058745S
£1.39
each
Inc VAT (20%)
£13.90 minimum order value
Quantity
Price
Discount
1 - 19
£1.39
0%
20 - 49
£1.33
4.5%
50 - 99
£1.28
8%
100 - 199
£1.22
12%
200 +
£1.17
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-17
working days
Available
GBP
13.90
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-16mm-black-nylon-pack-of-10/p/ZT5058745S
Add to quotation
View all Cable Glands
Description
Unicrimp CABLE GLAND 16MM BLACK NYLON PACK OF 10 Nylon Glands QCGM16BLK
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland 16mm Black Nylon Pack of 10
Colour
Black
Material
Plastic
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome