Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Connection Unit Switched Fused DP Extractor Hood 13A White
By Legrand
Order Code:
ZT4996609S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/connection-unit-switched-fused-dp-extractor-hood-13a-white/p/ZT4996609S
Add to quotation
View all Cable Glands
Description
Legrand CONNECTION UNIT SWITCHED FUSED DP EXTRACTOR HOOD 13A WHITE All Products 730034EH
Specifications
Specifications for Connection Unit Switched Fused DP Extractor Hood 13A White
Rated Current
13A
Connection Type
Screw connection
Rated Voltage
230V
Mounting Method
Front mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome