Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Connector Block 1 x 6 Way SP 200A 70mm SQ Cable Capacity
By Greenbrook
Order Code:
ZT4988967S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/connector-block-1-x-6-way-sp-200a-70mm-sq-cable-capacity/p/ZT4988967S
Add to quotation
View all Cable Glands
Description
Greenbrook CONNECTOR BLOCK 1X6 WAY SP 200A 70MM SQ CABLE CAPACITY All Products CB9
Specifications
Specifications for Connector Block 1 x 6 Way SP 200A 70mm SQ Cable Capacity
Material
Plastic
Colour
Black
Depth
55mm
Width
64mm
Height
125mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome