Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Connector Long Cable Gland One Piece Body 32A 110V 3P IP44 4H
By CeeNorm
Order Code:
ZT5006328S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/connector-long-cable-gland-one-piece-body-32a-110v-3p-ip44-4h/p/ZT5006328S
Add to quotation
View all Cable Glands
Description
CeeNorm CONECTR LONG CABLE GLND ONE PIECE BODY 32A 110V 3P IP44 4H All Products 31012-TLS
Specifications
Specifications for Connector Long Cable Gland One Piece Body 32A 110V 3P IP44 4H
Material
Plastic
RAL Number
1012
Cable Entry
Swivel
Surface Finish
Untreated
Number of Poles
3
Connection System
Screwed terminal
Contact Material
CuZn
Clock Hour Position
4 h
Identification Colour
Yellow
Angle of Plug
Straight
IEC Amperage
32A
Ingress Protection Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome