Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cooker Control Switch DP Main Switch and socket Neon 45A White
By Legrand
Order Code:
ZT4985376S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cooker-control-switch-dp-main-switch-and-socket-neon-45a-white/p/ZT4985376S
Add to quotation
View all Cable Glands
Description
Legrand COOKER CONTROL SWITCH DP MAIN SWITCH&SOCKET NEON 45A WHITE All Products 730029
Specifications
Specifications for Cooker Control Switch DP Main Switch and socket Neon 45A White
Surface Protection
Untreated
Material Qualifier
Urea formaldehyde
Colour
White
Material
Plastic
Ingress Protection Rating
IP2X
Height
86mm
Method of Operation
Rocker
Mounting Method
Flush mounted
Nominal Voltage
250V
Depth
35mm
Type of Fastening
Mounting with screw
Surface Finish
Glossy
Width
146mm
Rated Current
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome