Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Dimmer Switch 1 Gang 2 Way Electro 400W White Push On/off Rotary
By Legrand
Order Code:
ZT4996110S
£66.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
66.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/dimmer-switch-1-gang-2-way-electro-400w-white-push-on-off-rotary/p/ZT4996110S
Add to quotation
View all Cable Glands
Description
Legrand DIMR SWTCH 1 GANG 2 WAY ELECTRO 400W WHI PUSH ON/OFF ROTARY All Products 730156
Specifications
Specifications for Dimmer Switch 1 Gang 2 Way Electro 400W White Push On/off Rotary
Material
Plastic
Material Qualifier
Thermoplastic
Colour
White
Surface Protection
Lacquered
Type of Fastening
Mounting with screw
Frequency
47 - 63Hz
IK Rating
IK02
Connection Type
Screwed terminal
Surface Finish
Glossy
Nominal Voltage
230 - 230V
Mounting Method
Flush mounted
Method of Operation
Turn/push button
Ingress Protection Rating
IP40
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome