Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Frontplate 2 Gang 4 Module Mosaic 86 x 146mm White
By Legrand
Order Code:
ZT4987080S
£7.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.29
0%
5 +
£6.85
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.29
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/frontplate-2-gang-4-module-mosaic-86-x-146mm-white/p/ZT4987080S
Add to quotation
View all Cable Glands
Description
Legrand FRONTPLATE 2 GANG 4 MODULE MOSAIC 86X146MM WHITE All Products 730094
Tags:
#BulkDiscount
Specifications
Specifications for Frontplate 2 Gang 4 Module Mosaic 86 x 146mm White
Depth
7mm
Material
Plastic
Material Qualifier
Urea formaldehyde
Colour
White
Height
146mm
Surface Protection
Untreated
Width
86mm
Surface Finish
Matt
Type of Fastening
Screw mounting
Ingress Protection Rating
IP2X
IK Rating
IK01
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome