Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Cable Standard IP66 M25 18-12mm Black
By ABB
Order Code:
ZT5093671S
Qty of 100 for
£259.00
Inc VAT (20%)
£2.59 each
Quantity
Price
Discount
1 - 9999
£2.59
0%
10000 - 19999
£2.49
4%
20000 +
£2.38
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
259.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-cable-standard-ip66-m25-18-12mm-black/p/ZT5093671S
Add to quotation
View all Cable Glands
Description
ABB GLAND CABLE STANDARD IP66 M25 18-12MM BLACK Cable Glands (29622) 254-B
Tags:
#BulkDiscount
Specifications
Specifications for Gland Cable Standard IP66 M25 18-12mm Black
Thread length
12mm
Model
Straight
Colour
Black
Type of Sealing
Sealing ring
Wrench Width
28mm
Thread Type
Metric
Ingress Protection Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome