Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
MCB SP Type B 50A 6KA - 2500605646
By Square D
Order Code:
ZT5038534S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 +
£5.27
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/mcb-sp-type-b-50a-6ka-2500605646/p/ZT5038534S
Add to quotation
View all Cable Glands
Description
Square D MCB SP TYPE B 50A 6KA All Products EZ9F16150
Tags:
#BulkDiscount
Specifications
Specifications for MCB SP Type B 50A 6KA - 2500605646
Rated Current
50.0A
Number of Protected Poles
1.0
Recess Depth
45.0mm
Rated Voltage
230.0V
Pollution Degree
2.0
Current Limiting Class
3.0
Frequency
50.00 - 60.00Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome