Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
MCB SP Type C 16A 6KA - 2500605649
By Square D
Order Code:
ZT5038525S
£7.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.29
0%
5 +
£6.85
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.29
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/mcb-sp-type-c-16a-6ka-2500605649/p/ZT5038525S
Add to quotation
View all Cable Glands
Description
Square D MCB SP TYPE C 16A 6KA All Products EZ9F66116
Tags:
#BulkDiscount
Specifications
Specifications for MCB SP Type C 16A 6KA - 2500605649
Number of Protected Poles
1.0
Rated Current
16.0A
Rated Voltage
230.0V
Frequency
50.00 - 60.00Hz
Recess Depth
45.0mm
Pollution Degree
2.0
Current Limiting Class
3.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome