Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
MCB SP Type C 20A 6KA - 2500605650
By Square D
Order Code:
ZT5038483S
£7.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.29
0%
5 +
£6.85
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.29
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/mcb-sp-type-c-20a-6ka-2500605650/p/ZT5038483S
Add to quotation
View all Cable Glands
Description
Square D MCB SP TYPE C 20A 6KA All Products EZ9F66120
Tags:
#BulkDiscount
Specifications
Specifications for MCB SP Type C 20A 6KA - 2500605650
Recess Depth
45mm
Number of Protected Poles
1
Rated Current
20A
Rated Voltage
230V
Pollution Degree
2
Frequency
50 - 60Hz
Current Limiting Class
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome