Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Miniature Circuit Breaker Triple Pole Type C 63A 10KA
By Square D
Order Code:
ZT5034293S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/miniature-circuit-breaker-triple-pole-type-c-63a-10ka/p/ZT5034293S
Add to quotation
View all Cable Glands
Description
Square D MINIATURE CIRCUIT BREAKER TRIPLE POLE TYPE C 63A 10KA All Products QO363VSC10
Specifications
Specifications for Miniature Circuit Breaker Triple Pole Type C 63A 10KA
Number of Protected Poles
3
Rated Current
63A
Frequency
50 - 60Hz
Pollution Degree
3
Over Voltage Category
4
Recess Depth
58.8mm
Current Limiting Class
3
Rated Voltage
415V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome