Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plate Switch 1 Gang 2 Way SP Push 10A White
By Legrand
Order Code:
ZT4984591S
£7.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.29
0%
5 +
£7.00
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.29
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plate-switch-1-gang-2-way-sp-push-10a-white/p/ZT4984591S
Add to quotation
View all Cable Glands
Description
Legrand PLATE SWITCH 1 GANG 2 WAY SP PUSH 10A WHITE All Products 730007
Tags:
#BulkDiscount
Specifications
Specifications for Plate Switch 1 Gang 2 Way SP Push 10A White
Surface Protection
Untreated
Model
Single push button
Colour
White
Material
Plastic
Material Qualifier
Thermoplastic
Ingress Protection Rating
IP20
Number of Rockers/Gangs
1
Surface Finish
Glossy
Nominal Voltage
250V
Width
86mm
Number of Poles
2
IK Rating
IK01
Minimum Depth of Back Box
40mm
Mounting Method
Flush mounted
Method of Operation
Rocker
Type of Fastening
Screw mounting
Height
86mm
Connection Type
Screwed terminal
Rated Current
10A
Depth
26mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome