Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plate Switch 1 Gang 2 Way SP Push Press 10A White
By Legrand
Order Code:
ZT4984948S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 +
£7.35
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plate-switch-1-gang-2-way-sp-push-press-10a-white/p/ZT4984948S
Add to quotation
View all Cable Glands
Description
Legrand PLATE SWITCH 1 GANG 2 WAY SP PUSH PRESS 10A WHITE All Products 730011
Tags:
#BulkDiscount
Specifications
Specifications for Plate Switch 1 Gang 2 Way SP Push Press 10A White
Model
Single push button
Material
Plastic
Material Qualifier
Thermoplastic
Colour
White
Surface Protection
Untreated
Depth
26mm
Minimum Depth of Back Box
40mm
Rated Current
10A
Number of Rockers/Gangs
1
Mounting Method
Flush mounted
Width
86mm
IK Rating
IK01
Nominal Voltage
250V
Number of Poles
2
Surface Finish
Glossy
Connection Type
Screwed terminal
Height
86mm
Type of Fastening
Screw mounting
Ingress Protection Rating
IP20
Method of Operation
Rocker
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome