Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plate Switch 1Gang 2WAY Single Pole 10A White
By Legrand
Order Code:
ZT4984577S
£4.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.59
0%
10 - 19
£4.31
6%
20 +
£4.04
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.59
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plate-switch-1gang-2way-single-pole-10a-white/p/ZT4984577S
Add to quotation
View all Cable Glands
Description
Legrand PLATE SWITCH 1GANG 2WAY SINGLE POLE 10A WHITE All Products 730001
Tags:
#BulkDiscount
Specifications
Specifications for Plate Switch 1Gang 2WAY Single Pole 10A White
Colour
White
Material
Plastic
Material Qualifier
Urea formaldehyde
Surface Protection
Untreated
Depth
25.5mm
Width
86mm
Connection Type
Screwed terminal
Surface Finish
Glossy
Mounting Method
Flush mounted
Rated Current
10A
Number of Rockers/Gangs
1
Minimum Depth of Back Box
30mm
Height
86mm
Ingress Protection Rating
IP2X
Recess Depth
14mm
Nominal Voltage
250V
Method of Operation
Rocker
IK Rating
IK01
Type of Fastening
Screw mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome