Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plate Switch 2Gang 2WAY Single Pole 10A White
By Legrand
Order Code:
ZT4984403S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 +
£7.51
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plate-switch-2gang-2way-single-pole-10a-white/p/ZT4984403S
Add to quotation
View all Cable Glands
Description
Legrand PLATE SWITCH 2GANG 2WAY SINGLE POLE 10A WHITE All Products 730002
Tags:
#BulkDiscount
Specifications
Specifications for Plate Switch 2Gang 2WAY Single Pole 10A White
Colour
White
Surface Protection
Untreated
Material Qualifier
Urea formaldehyde
Material
Plastic
Rated Current
10A
Ingress Protection Rating
IP2X
Height
86mm
Method of Operation
Rocker
Depth
25.5mm
Surface Finish
Glossy
Type of Fastening
Screw mounting
Mounting Method
Flush mounted
Width
86mm
Connection Type
Screwed terminal
Minimum Depth of Back Box
30mm
IK Rating
IK01
Recess Depth
14mm
Number of Rockers/Gangs
2
Nominal Voltage
250V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome